Shop TARPS NOW
See all product information
Create Account
Green Fence Screen, 90% Privacy, 7 ft 8 in x 50 ft, UV Resistant
- Mfr # FS-T87-7850-GN
- Zoro # G324452551
product price:Â
$
81.35
/ea
Key Features
Length
50 ft
Material
Polyethylene
Width
7 ft 8 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-T87-7850-GN
- Zoro #
- G324452551
- UPC #
- 36659869163
- Country of Origin
- China
- Material
- Polyethylene
- Item
- Fence Screen
- Color
- Green
Dimensions
- Length
- 50 ft
- Width
- 7 ft 8 in
Description
Green fence screen provides 90% privacy coverage for construction sites, fences, yards, and outdoor areas. UV resistant material helps reduce visibility while allowing airflow and supporting long-term outdoor use. Measures 7 ft 8 in x 50 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.