Black Fence Screen, 90% Privacy, 5 ft 8 in x 50 ft, UV Resistant
- Mfr # FS-T87-5850-BK
- Zoro # G524452474
product price:Â
$
62.99
/ea
Key Features
Length
50 ft
Material
Polyethylene
Width
5 ft 8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-T87-5850-BK
- Zoro #
- G524452474
- UPC #
- 36659775655
- Country of Origin
- China
- Item
- Fence Screen
- Material
- Polyethylene
- Color
- Black
Dimensions
- Length
- 50 ft
- Width
- 5 ft 8 in
Description
Black fence screen provides 90% privacy coverage for construction sites, fences, yards, and outdoor areas. Durable UV resistant material helps reduce visibility while maintaining airflow. Designed for convenient installation and dependable outdoor performance. Measures 5 ft 8 in x 50 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.