Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet Setting Die - Size #5

  • Mfr # TA-GSD-5

  • Zoro # G001798484


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Steel
Length
7.5"
Features
Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
Width
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GSD-5
Zoro #
G001798484
UPC #
-
Country of Origin
United States

Dimensions

Length
7.5"
Width
2.5"

Details

Item
Tarp Accessories
Color
Clear
Material
Steel
Features
Heavy Duty, Flame Retardant, Water Resistant, UV Resistant

Description

Tarps Now presents grommet inserting punch die or grommet setting die set. This set is for brass grommets. This set is made of superior grade drop forged steel that makes the grommet setting die durable and lasts long. This high-quality set has met experts that produce high precision parts that properly mate the grommet and washer every time in place. You can set plain rim washers and grommets in place easily with this set. Only use a dead blow hammer or rawhide mallet when setting the grommet and only impact the punch head at a 90-degree angle. Set has a distinctive pattern on the surface, non-slip provides more secure grips. This set is ideal for home and hobbyist use and great for repairing canvas, tarps, tents, and pool coverings, shoes/ shoelaces, clothing, crafts projects, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.