Heavy Duty Tarp, 10 ft x 10 ft, 12 Mil, Silver, Reinforced Polyethylene
- Mfr # CSP12S-1010
- Zoro # G901798607
product price:Â
$
30.45
/ea
Key Features
Finished Size
10 ft x 10 ft
Color
Silver
Tarp Material
Reinforced Polyethylene
Thickness
12 mil
Tarp Strength
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSP12S-1010
- Zoro #
- G901798607
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Finished Size
- 10 ft x 10 ft
- Thickness
- 12 mil
- Tarp Finished Length
- 10 ft
- Tarp Finished Width
- 10 ft
- Width
- 10 Ft
- Length
- 10 Ft
Details
- Color
- Silver
- Tarp Material
- Reinforced Polyethylene
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Fabric Weight
- 6 oz
- Water Resistant/Waterproof
- Yes/Yes
- Tarp Resistant Features
- Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
- Material
- Reinforced Polyethylene
Description
Tarps Now offers premium-grade silver heavy-duty tarpaulin covers that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. Constructed of premium grade 3 Ply material and both sides coated with a solid polyethylene that is incredibly durable, waterproof, and flexible. They can last long through complicated building jobs. Our tough cover is hems reinforced woven with rope and coated polyethylene finish. These poly tarps feature Hems reinforced with rope, heat-welded seams, Silver on both sides, and Arctic temperature flexibility, so they can withstand even the toughest conditions. The color is silver. The canvas tarps are crafted with #2 aluminum grommets in the corners for secure tiedown and spaced approximates every 18-inches around the perimeter. You can create a "tent" for camping, fairs, and more outdoor activities with our tarp cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. This style of tarp is imported.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.