Insulated Tarp, 12 x 25 Tarps, 3/16", Black, Silver, Insulated

  • Mfr # ICBP48BS-1225

  • Zoro # G916546132


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Width
12 ft
Tarp Finished Length
25 ft
Color
Black|Silver
Thickness
3/16"
Finished Size
12 x 25 Tarps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICBP48BS-1225
Zoro #
G916546132
UPC #
689107382037
Country of Origin
China

Dimensions

Tarp Finished Width
12 ft
Tarp Finished Length
25 ft
Thickness
3/16"
Finished Size
12 x 25 Tarps

Details

Color
Black|Silver
Item
Insulated Tarp
Tarp Material
Insulated

Description

Keep Your Projects on Track No Matter the WeatherProduct Highlights:* Superior Insulation: 3/16'' PE foam with an impressive R-3.3 value with air pocket to lock in heat and keep out the cold.* Heavy Duty Protection: Woven reinforced polyethylene skin that is mildew, weather, and UV resistant.* Tough and Reliable: Reinforced hems with industrial-strength thread and aluminum grommets every 36'' for secure fastening.* Convenient Sizing: Available in 12' x 25' slightly smaller actual size to fit your project's needs.Why Choose Our Insulated Tarps?These are Ideal for:- Cement blankets- Concrete curing blankets- Frost protection- Ground cover- Temporary enclosures for heat retentionThanks to their four-layer foam insulation and rugged design, these tarps can handle whatever challenges come their way, ensuring you do not lose time or progress.Shipping & Important Details:* Ships fast: typically within 1-3 business days* Please note: These tarps are non-returnable and non-refundableWhy settle for less? Keep your projects moving with tarps as hardworking as you are.Construction TarpsHeavy Duty Tarps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.