Zoro Homepage

Poly Tarp, 9' x 9", 8 Mil, Black, Green, Poly

  • Mfr # DTHDP-99

  • Zoro # G016546179


product price: $13.85
/ea

Key Features

Tarp Material
Poly
Finished Size
9' x 9"
Tarp Finished Width
9 ft
Color
Black|Green
Tarp Finished Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTHDP-99
Zoro #
G016546179
UPC #
36659868586
Country of Origin
China

Dimensions

Finished Size
9' x 9"
Tarp Finished Width
9 ft
Tarp Finished Length
9 in
Thickness
8 Mil

Details

Tarp Material
Poly
Item
Poly Tarp
Color
Black|Green

Description

Green/Black Leaf Tarp Features:Material: 100% Polyethylene with nylon rope,/li>Size: 9' x 9' finished size tarpThickness: 10 MilWeave: 14 x 14Drawstring: Nylon rope inserted inside the entire perimeterColor: Green top surface, Black bottom surfaceCharacteristics: Waterproof; UV ray, tear, abrasion, rot, and mildew resistantThis Leaf Tarp is importedThis Leaf Drawstring Tarp usually ships in 1-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.