Zoro Homepage

Roller Track Ceiling Mount 90 Degree Corner Bracket

  • Mfr # TRACK-CM2

  • Zoro # G901798409


product price: $26.99
/ea

Key Features

Color
Gray
Length
4.75"
Opening Width
4.5"
Width
4.5"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-CM2
Zoro #
G901798409
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75"
Opening Width
4.5"
Width
4.5"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now presents a 90-degree clear roller track ceiling mount corner bracket that can fix any shaking furniture and be a support track system from the ceiling. This ceiling corner bracket is used for preventing the corner joint from collapsing under structural loads or from impact or forces. This support bracket is made of high-quality steel which made this bracket strong and sturdy against the loads. This ceiling bracket is fit well with the roller track which made this bracket easy to work on. It is suitable for any right-angle corner places that you want to fix firmly. This corner bracket can be easily installed. Just drilled the wall or ceiling then match it with the bracket which is 0.39-inch, with 2 pre-drilled holes, and then screw the bracket. Then your corner bracket is ready to work on with the targeted object. This ceiling support system angle bracket can be widely used for ceiling or wall furniture, such as any industrial curtains, warehouse curtains divider curtains, patio curtains, etc. It is made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.