
Tarps, 20 ft x 50 ft, 6 Mil, Blue, Polyethylene
Mfr # CSP6B-2050
Zoro # G116388297
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
20 ft
Thickness
6 Mil
Tarp Finished Length
50 ft
Tarp Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSP6B-2050
Zoro #
G116388297
UPC #
689107382969
Country of Origin
Viet Nam
Dimensions
Finished Size
20 ft x 50 ft
Tarp Finished Width
20 ft
Thickness
6 Mil
Tarp Finished Length
50 ft
Details
Item
Tarps
Color
Blue
Tarp Material
Polyethylene
Description
Introducing TarpsNow Poly Tarps with Aluminum Grommets - your ultimate indoor outdoor protection solution. Brave the elements with confidence using our 100% Waterproof Poly Tarps. Engineered from a robust 3-ply poly material, these tarps are ready to withstand whatever mother nature throws your way. Reinforced corners and hems, secured with sturdy rope, ensure exceptional durability, while the Arctic temperature flexibility guarantees performance in any climate. Aluminum grommets strategically positioned approximately every 36 inches make securing your outdoor tarp a breeze. But that's not all; our heavy-duty poly tarps redefine quality. They're woven and coated on both sides with solid polyethylene, rendering them waterproof, and impervious to UV damage and mildew. Whether you need big tents for camping, rooftop tents for camping, rv skylight cover, you're safeguarding a construction site or creating a canopy for your patio, setting up camp in the wilderness, or seeking refuge from the sun, our premium blue tarp provides ultimate shade protection. FEATURES: Heavy Duty Poly Tarps for shade protection. Reliable waterproof performance. 3 Ply Poly material with heavy-duty heat welded seams. Reinforced corners for long-lasting durability. Easy tie-downs with #2 Aluminum Grommets. Versatile indoor and outdoor Shield with White color on both sides. Thickness - 6 mil, Weight - 4.5 oz per square yard Mesh count - 8 x 8 per square inch Denier - 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.