Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarps, 30 ft x 30 ft, 6 Mil, Blue, Polyethylene

  • Mfr # CSP6B-3030

  • Zoro # G116388235


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyethylene
Thickness
6 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP6B-3030
Zoro #
G116388235
UPC #
689107381764
Country of Origin
Viet Nam

Dimensions

Finished Size
30 ft x 30 ft
Thickness
6 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
30 ft

Details

Tarp Material
Polyethylene
Item
Tarps
Color
Blue

Description

Introducing TarpsNow Poly Tarps with Aluminum Grommets - your ultimate indoor outdoor protection solution. Brave the elements with confidence using our 100% Waterproof Poly Tarps. Engineered from a robust 3-ply poly material, these tarps are ready to withstand whatever mother nature throws your way. Reinforced corners and hems, secured with sturdy rope, ensure exceptional durability, while the Arctic temperature flexibility guarantees performance in any climate. Aluminum grommets strategically positioned approximately every 36 inches make securing your outdoor tarp a breeze. But that's not all; our heavy-duty poly tarps redefine quality. They're woven and coated on both sides with solid polyethylene, rendering them waterproof, and impervious to UV damage and mildew. Whether you need big tents for camping, rooftop tents for camping, rv skylight cover, you're safeguarding a construction site or creating a canopy for your patio, setting up camp in the wilderness, or seeking refuge from the sun, our premium blue tarp provides ultimate shade protection. FEATURES: Heavy Duty Poly Tarps for shade protection. Reliable waterproof performance. 3 Ply Poly material with heavy-duty heat welded seams. Reinforced corners for long-lasting durability. Easy tie-downs with #2 Aluminum Grommets. Versatile indoor and outdoor Shield with White color on both sides. Thickness - 6 mil, Weight - 4.5 oz per square yard Mesh count - 8 x 8 per square inch Denier - 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.