50'' H.x16 ' L.x1-3/4'' Tube Diameter Galvanized Wire-Filled Tube Gate

  • Mfr # WG16

  • Zoro # G421887416


product price:  $404.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG16
Zoro #
G421887416
UPC #
704496540162
Country of Origin
United States

Description

Ideal gate for confinement of hogs sheep or any small animal. Gates are also recommended for use as an entry gate. Gate is 3 inches shorter than listed length to allow for gate hardware and proper clearance. 50 inches high with vertical pipe braces. 1-3/4 inch round high-tensile galvanized tubing with 6-gauge galvanized wire. Complete with hinges hinge pins and heavy-duty welded chain latch. Graduated line spacing: 10 lines total. Bottom 4 lines are 2 inches apart next 2 lines are 3 inches apart next line is 4 inches next 2 lines are 5 inches apart with the top line 6 inches apart. Product received may have rounded top corners (as pictured) or square top corners. Cannot specify design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.