Sound Star Behind-the-Neck Ear Muffs, 23 dB NRR, Passive, General Purpose, Blue
Mfr # 100-12552
Zoro # G4749464
product price: $18.89
/eaKey Features
Color
Blue
Series
Sound Star
Noise Reduction Rating
23 dB
Ear Muff Style
Behind-the-Neck
Cushion Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-12552
Zoro #
G4749464
UPC #
662728025521
Country of Origin
United States
Details
Item
Ear Muffs
Color
Blue
Series
Sound Star
Noise Reduction Rating
23 dB
Ear Muff Style
Behind-the-Neck
Cushion Material
PVC
Dielectric
No
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
Low-Profile, Stainless Steel Wire Neck Band and Low-Profile Ear Cups, 2-Point Suspension
Earmuff Type
General Purpose
For Use With
Face Shields, Visors, Hard Hats and Other Personal Protection Equipment
Weight
5.7 oz
Material
Stainless Steel (Wire band)
Compatible Manufacturer Model Number
101-29001
Band Color
Black
Cup Color
Blue
Band Material
Stainless Steel
Description
Earmuffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 23 dB, Dielectric No, Cushion Material PVC, Compatible Manufacturer Model Number 101-29001, For Use With Face Shields, Hard Hats and Other Personal Protection Equipment, Visors, Cup Color Blue, Series Sound Star, Earmuff Type Foldable, Standards ANSI S3.19-1974, CSA Class B, Replacement Pad Grainger Part Number 3NHJ4, Band Color Black, Band Material Stainless Steel, Features Four Point Suspension, Soft-Seal(TM) Ear Cushions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.