Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Woodsman, Polyethylene, 6 Point Ratchet, Type 1, Class E, Orange

  • Mfr # 100-06030

  • Zoro # G1805916


product price: $54.89
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6" to 9"
Series
Woodsman
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-06030
Zoro #
G1805916
UPC #
662728060300
Country of Origin
United States

Dimensions

Fits Hat Size
6" to 9"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Woodsman
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange
Head Protection Venting
No
Standards
Hard Hat ANSI Z89.1-2014, Earmuffs ANSI S3.19-1974, Face Shield Z87.1-1997
CSA Type
1
ANSI Electrical Class
C, E
Hard Hat ANSI Class
C, E
Graphics
None
Accessory Slots
Yes
CSA Class
E
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Includes
Standard slots accept most accessories, Locking ratchet and Cool-Guard(TM) brow pad, The industry's lowest nape strap for extra secure fit, ANSI approved for use with suspension system reversed, Six-point Reflex(TM) suspension technology with 1? nylon webbing to disperse impact force
Application
Unique Shell Molded For Superior Rigidity and UV Protection
High-Visibility
No
Head Protection Brand
TASCO
Hard Hat Sub-Category
Hard Hat Combination Kits

Description

Hard Hat w/Earmuffs and Mesh Visor, Style Front Brim, Color Orange, Graphics None, ANSI Type 1, ANSI Class E, Fits Hat Size 6 to 9, Venting No, Accessory Slots Yes, Suspension 6 pt. Ratchet, Shell Material Polyethelene, Standards Hard Hat ANSI Z89.1-2014, Earmuffs ANSI S3.19-1974, Face Shield Z87.1-1997, CSA Type I, CSA Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.