Zoro Homepage

Contra-Band Reusable Vinyl Ear Plugs, Pod Shape, 22 dB, Dark Blue

  • Mfr # 100-02300

  • Zoro # G4846810


product price: $7.29
/ea

Key Features

Noise Reduction Rating
22 dB
Earplug Color
Dark Blue
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-02300
Zoro #
G4846810
UPC #
662728022995
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
22 dB
Earplug Color
Dark Blue
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Pod
Earplug Material
Vinyl
Pairs Per Package
1
Series
Contra-Band
Band Material - Hearing Protection
PVC
Noise Reduction Rating NRR
22 dB
Metal Detectable
Yes
Band Color - Hearing Protection
Blue
Includes
Bag wrapped pair box
Insertion Method
Push-In
Standards
ANSI S3.19-1974
Cord Color
Blue
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Band Material
PVC

Description

Hearing Band, Noise Reduction Rating 22 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Banded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Contra Band, Band Material PVC, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color Dark Blue, Metal Detectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.