Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Binoculars, 10x to 30x Magnification, Porro Prism

  • Mfr # ES10305Z

  • Zoro # G9528009


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Magnification
10x to 30x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Caps, Lens Cloth, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES10305Z
Zoro #
G9528009
UPC #
046162094778
Country of Origin
China

Dimensions

Length (In.)
3 1/2 in
Height (In.)
8 1/4 in
Width (In.)
8 1/4 in

Details

Item
Binoculars
Magnification
10x to 30x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Caps, Lens Cloth, Neck Strap
Field of View
105 ft @ 1000 yd (30x), 152 ft @ 1000 yd (10x)
Type
Standard
Min. Distance (Ft.)
25 ft
Construction
Heavy Duty
Weight
1.65 lb
Weather Resistant
Water Resistant
Tripod Mountable
Yes

Description

Binocular, Standard, Magnification 10X to 30X, Field of View 192 ft., Prism Type Porro, Length (In.) 3-1/2, Width (In.) 8-1/4, Height (In.) 8-1/4, Construction Heavy Duty, Color Black, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 25, Tripod Mountable Yes, Weather Resistant No, Weight 2.25 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.