Floor Scrubber, Heavy Duty, Battery
- Mfr # D6116661
- Zoro # G103668067
product price:Â
$
26,611.99
/ea
Key Features
Power Source
Battery
Solution Tank Capacity
53 gal
Style
Robotic Rider
Includes
Maintenance Free BR Battery
Product Type
Floor Scrubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6116661
- Zoro #
- G103668067
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Fits Chest Size
- The Next Generation of Large Ride-On Auto Scrubbers Featuring All-Wheel Steering
Details
- Item
- Floor Scrubber
- Power Source
- Battery
- Solution Tank Capacity
- 53 gal
- Style
- Robotic Rider
- Includes
- Maintenance Free BR Battery
- Product Type
- Floor Scrubber
- Features
- The Next Generation of Large Ride-On Auto Scrubbers Featuring All-Wheel Steering
- Includes Battery
- Yes
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Container Type
- Robotic Rider
Description
Floor Scrubber, Power Source Battery, Style Robotic Rider, Solution Tank Capacity 53 gal, Product Type Floor Scrubber, Features The Next Generation of Large Ride-On Auto Scrubbers Featuring All-Wheel Steering
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.