Floor Scrubber, Heavy Duty, Battery
- Mfr # D6187081
- Zoro # G903668083
product price:Â
$
26,253.99
/ea
Key Features
Power Source
Battery
Solution Tank Capacity
20 gal
Style
Robotic Rider
Product Type
Floor Scrubber
Includes
Maintenance Free PD Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6187081
- Zoro #
- G903668083
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Fits Chest Size
- It Comes to Efficient and Intelligent Cleaning of Congested Areas Like Shops, Malls and Hospital Corridors
Details
- Item
- Floor Scrubber
- Power Source
- Battery
- Solution Tank Capacity
- 20 gal
- Style
- Robotic Rider
- Product Type
- Floor Scrubber
- Includes
- Maintenance Free PD Battery
- Features
- It Comes to Efficient and Intelligent Cleaning of Congested Areas Like Shops, Malls and Hospital Corridors
- Includes Battery
- Yes
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Container Type
- Robotic Rider
Description
Floor Scrubber, Power Source Battery, Style Robotic Rider, Solution Tank Capacity 20 gal, Product Type Floor Scrubber, Features It Comes to Efficient and Intelligent Cleaning of Congested Areas Like Shops, Malls and Hospital Corridors
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.