Floor Scrubber, Ultra-compact, Battery
- Mfr # D6185245
- Zoro # G703668092
product price:Â
$
9,951.99
/ea
Key Features
Power Source
Battery
Solution Tank Capacity
3 gal
Style
Walk Behind
Includes
External Charger, Standard Brush
Product Type
Floor Scrubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6185245
- Zoro #
- G703668092
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
- Fits Chest Size
- Designed with a Low Machine Profile and a Handle that Folds Backwards for Easy Access Under Tables or Racks
Details
- Item
- Floor Scrubber
- Power Source
- Battery
- Solution Tank Capacity
- 3 gal
- Style
- Walk Behind
- Includes
- External Charger, Standard Brush
- Product Type
- Floor Scrubber
- Series
- TASKI
- Features
- Designed with a Low Machine Profile and a Handle that Folds Backwards for Easy Access Under Tables or Racks
- Includes Battery
- Yes
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Container Type
- Walk Behind
Description
Floor Scrubber, Power Source Battery, Includes External Charger, Standard Brush, Style Walk Behind, Solution Tank Capacity 3 gal, Product Type Floor Scrubber, Features Designed with a Low Machine Profile and a Handle that Folds Backwards for Easy Access Under Tables or Racks
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.