Ultra Plus Mop Frame
Mfr # D7520280
Zoro # G610839349
product price:Â $29.15
/eaKey Features
Frame Width
16 in
Height
1.7 in
Width
5 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D7520280
Zoro #
G610839349
UPC #
10807174538448
Country of Origin
Cambodia
Dimensions
Frame Width
16 in
Height
1.7 in
Width
5 in
Length
17 in
Details
Item
Taski Ultra Plus Mop Frame
Description
Taski Ultra Plus Mop Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.