Economy Crowd Control, Assorted Materials, 14 in. x 35 in. x 9 ft 6 in., Black, 2PK

  • Mfr # 16600

  • Zoro # G512922149


product price: $197.99
/pk 2, $99.00/ea
Free Shipping & Returns

Key Features

Post Material
Epoxy; Plastic; Rubber; Sand; Stainless Steel
Overall Length
9 ft 6 in
Base Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16600
Zoro #
G512922149
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 ft 6 in
Base Diameter
14 in

Details

Post Material
Epoxy; Plastic; Rubber; Sand; Stainless Steel

Description

Economical stainless steel crowd control stanchions. Built-in belts that extend up to 9 ft 6" and attach to any of three anchor points on adjoining post. Locking mechanism on belt clip. Sand-filled bases will not crack like concrete-filled bases. Rubber pads on bottom of base weights prevent floor scratching.


  • Belts extend up to 9 ft 6".
  • Three anchor points to receive belts from another post.
  • Sand-filled bases will not crack like concrete-filled bases.
  • Rubber pads on bottom of base weights prevent floor scratching.
  • Locking/unlocking mechanism on belt clip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.