Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Chrome 2PK

  • Mfr # TCO11501

  • Zoro # G101845958


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Base Type
Weighted
Material
Cast Iron
Post Color
Chrome
Type
Crowd Control Barrier Base
Base Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCO11501
Zoro #
G101845958
UPC #
797742115016
Country of Origin
United States

Details

Item
Adjusta-Tape Crowd Control Stanchions
Base Type
Weighted
Material
Cast Iron
Post Color
Chrome
Type
Crowd Control Barrier Base
Base Finish
Chrome Plated

Description

Weighted, polished chrome base stays in place to hold sleek, polished chrome posts (TCO11500) with adjustable, nylon web tape to provide stylish, portable traffic guides. Ideal for users needing frequent adjustment of post locations indoors and outdoors. Tape extends from post head up to 10' and retracts slowly and safely as needed. Each Adjusta-tape post can receive tape from up to three other posts. Heavy-duty shell is mirror-polished. Post is sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.