Shop TAYLOR
See all product information
Create Account
Bathroom Scale, LCD, 0.2 lb
- Mfr # 74104102
- Zoro # G0389897
product price:Â
$
55.59
/ea
Key Features
Item - Bathroom and Medical Scales
Bath Scale
Capacity
250kg, 550 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
15 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74104102
- Zoro #
- G0389897
- UPC #
- -
- Country of Origin
- China
- Item - Bathroom and Medical Scales
- Bath Scale
- Capacity
- 250kg, 550 lb
- Digital/Mechanical
- Digital
- Weighing Units
- kg, lb
- Scale Graduations
- 0.1kg, 0.2 lb
- Item
- Bathroom Scale
- Power Source
- AAA Batteries
- Housing Material
- Stainless Steel
- Scale Display
- LCD
- Includes
- (3) AAA Batteries
- Weight Capacity - Imperial
- 550 lb
- NEC Rating
- Not NEC Rated
- Scale Mechanism
- Digital
- Body Material
- Stainless Steel
- IP Rating
- Not IP Rated
- Product Type
- Bathroom Scale
- Weighing Surface Material
- Stainless Steel
- Scale Use Location
- Household Settings
- Remote Control/Display
- Integrated
- NTEP Rating
- Not NTEP Rated
- Washdown
- No
Dimensions
- Weighing Surface Width
- 15 3/8 in
- Weighing Surface Depth
- 12 7/8 in
- Overall Height
- 1 1/2 in
- Overall Length
- 12 7/8 in
- Overall Width
- 15 3/8 in
- Overall Depth
- 12 7/8 in
Description
Bathroom Scale, Scale Display LCD, Weighing Surface Depth 12 7/8 in, Weighing Surface Width 15 3/8 in, Weighing Units kg, lb, Scale Graduations 0.2 lb, Overall Width 15 3/8 in, Overall Depth 12 7/8 in, Overall Height 1 1/2 in, Scale Use Location Household Settings, Washdown No, Weighing Surface Material Stainless Steel, Body Material Stainless Steel, Includes (3) AAA Batteries
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.