This item is Discontinued.

Taylor Clock, Atomic Wall 9-1/4" Od W/ Thermometer And Da 1750

Clock, Atomic Wall 9-1/4" Od W/ Thermometer And Da (Discontinued)

  • Mfr # 1750
  • Zoro # G902228998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1750
Zoro #
G902228998
UPC #
-
Country of Origin
Unknown

Description

Atomic Wall Clock With Thermometer;Color: White;Instructions Included: Yes;Material(S): Plastic;Note: Features Indoor Temperature And Calendar Date;Outside Diameter: 9-1/4", 235 Mm;Temp Range: -10 Degrees To 50 Degrees C, 14 To 122 Degrees F;Type: 6" X 3-1/4" (152Mm X 82Mm) Readout;Radio Controlled;Uses One Aa Battery (Not Included);;Weight: 0.746 Lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.