Shop TAYLOR

Digital Hygrometer, 3.2 V DC, Black Case

  • Mfr # 530610310
  • Zoro # G616567703

product price: 
$
16.29
/ea

Key Features

Temperature Range °C
-40 Degrees to 70 Degrees C
Battery Run Time
12 mo
Resolution
0.1 Degrees F/0.1 Degrees C, 1%
Overall Dimensions
2.875 in L x 4.7 in W x 0.625 in D
Temperature Scale
Fahrenheit/Celsius
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
530610310
Zoro #
G616567703
UPC #
077784047316
Country of Origin
China
Temperature Range °C
-40 Degrees to 70 Degrees C
Battery Run Time
12 mo
Resolution
0.1 Degrees F/0.1 Degrees C, 1%
Temperature Scale
Fahrenheit/Celsius
Display Type
Digital
Includes NIST-Traceable Certificate
No
Accuracy
-40 to 32 Degrees F +/-4 Degrees F , 32 to 122 Degrees F +/-2 Degrees F , 122 to 158 Degrees F +/- 6 Degrees F/10% to 30% +/-10% , 30% to 83% +/-5% , 83% to 95% +/-8%
NSF Rated
No
Number of Digits
18
Case Material
ABS Plastic
Includes Batteries
No
Humidity Accuracy
+/-10 % (10 to 30 %), +/-5% (30 to 83 %), +/-8% (83 to 95 %)
Voltage
3.2 V DC
Item
Digital Hygrometer
Memory
Max., Min.
Functions
Degrees F/ Degrees C Switchable, Humidity Trend Indicator, Min/Max Memory
Application
Indoor
Case Color
Black
Humidity Resolution
1 %
Includes
2 Screws
Battery Type
(2) AAA Batteries
Scale Type
Digital
Number of Mounting Holes
2
Temperature Range °F
-40 Degrees to 158 Degrees F
Backlit
No
Power Source
Battery
Temperature Resolution
0.1 Degrees C
Temperature Range
-40 Degrees to 70 Degrees C, -40F Degrees to 158 Degrees F
Primary Scale
Humidity/Temperature
Digital Display Style
Dual LCD
Base Fahrenheit Temperature Measurement - Maximum
158 Degrees F
Temperature Units
Celsius, Fahrenheit
Sensor Type
Built-In
Temperature Resolution F
0.1 Degrees F
Base Celsius Temperature Measurement - Maximum
70 Degrees C
Humidity - Maximum
95 %
Base Mounting Type
Screw
Testing Functions
Min/Max Temperature
Base Celsius Temperature Measurement - Minimum
-40 Degrees C
Base Number of Batteries Required
2
Temperature Accuracy Fahrenheit
+/-2 Degrees F (32 to 122 Degrees F), +/-4 Degrees F (-40 to 32 Degrees F), +/-6 Degrees F (122 to 158 Degrees F)
Base Fahrenheit Temperature Measurement - Minimum
-40 Degrees F
Base Mounting Location
Wall
Humidity - Minimum
10 %
Temperature Resolution C
0.1 Degrees C

Dimensions

Overall Dimensions
2.875 in L x 4.7 in W x 0.625 in D
Display Size
1.0 in H x 1.75 in W
Digit Height
0.2 in, 0.3 in, 0.8 in
Overall Depth
0.63 in
Mounting Hole Diameter
0.25 in
Overall Length
2.875 in
Overall Width
4.7 in
Display Height
1 in
Display Width
1.75 in
Base Height
4.7 in
Base Width
2.88 in
Base Battery Size
AAA
Base Depth
0.63 in

Description

Digital Hygrometer, 10 Percent to 95 Percent, Primary Scale Humidity/Temperature, Includes NIST-Traceable Certificate No, Dual 1.75 In. wide x 1.0 In. tall LCD Displays - 0.8 in, 0.3 in, 0.2 in Digit Heights. Left Display with 6 Digits and Right Display with 12 Digits, 2.875 in L x 4.7 in W x 0.625 in D, Power Cord Length Not Applicable, Temperature Scale Fahrenheit/Celsius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.