Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Taylor Digital Kitchen Scale 3842

Digital Kitchen Scale (Discontinued)

  • Mfr # 3842
  • Zoro # G103708008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842
Zoro #
G103708008
UPC #
77784013403
Country of Origin
China

Dimensions

Overall Length
2.8 in
Overall Height
8 in
Width
9.4 in
Display Screen Width
1/2 in
Battery Size
AAA

Details

Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
Kilogram, Gram, Ounce, Pound
Capacity
11 lb; 5 kg
Scale Graduations
0.10 oz; 1 g
Platform Material
Glass
Power Unit
Battery
Application
Kitchen
Features
Tare Adjustment

Description

Taylor - 11 lb/5 kg capacity in .1 oz/1 g increments; round glass weighing platform resists stains and food carry-over; tare button; .5" readout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.