Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9878
Zoro #
G704217381
UPC #
077784098783
Country of Origin
China
Dimensions
Stem Length
4 3/4 in
Details
Resolution
0.1 Degrees F
Features
Recalibratable, Thermistor Sensor
Temp. Range (C)
-50 to 260 Degrees C
Temp. Range (F)
-58 to 500 Degrees F
Case Material
Ribbed Plastic
Accuracy
-58 Degrees to 13 Degrees F +/-3.6 Degrees F, 14 Degrees to 221 Degrees F +/-1.8 Degrees F, 222 Degrees to 302 Degrees F +/-3.6 Degrees F, 303 Degrees to 500 Degrees F +/-5.0 Degrees F
Battery Type
1.5V Silver Oxide Button Cell
Item
Digital Pocket Thermometer
Stem Material
Stainless Steel
Includes
Clip Sheath, Battery Installed
Description
Digital Pocket Thermometer, Stem Length 4 3/4 in, Accuracy -58 Degrees to 13 Degrees F +/-3.6 Degrees F, 14 Degrees to 221 Degrees F +/-1.8 Degrees F, 222 Degrees to 302 Degrees F +/-3.6 Degrees F, 303 Degrees to 500 Degrees F +/-5.0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.