Zoro Homepage

Digital Pocket Thermometer, LCD, IP67

  • Mfr # 5296650

  • Zoro # G812166281


product price: $20.69
/ea
Sold in multiples of 6 for $124.14

Key Features

Backlit
No
Resistance Rating
IP67
Quick Reading
Yes
Display Position
Side
Maximum Temperature °C
232 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5296650
Zoro #
G812166281
UPC #
077784043004
Country of Origin
China

Dimensions

Display Diameter
0.875 in
Digit Height
0.35 in
Display Width
0.875 in
Stem Length
3.1 in
Display Height
0.45 in
Display Size
.045 in H x .875 in W

Details

Item
Digital Pocket Thermometer
Backlit
No
Resistance Rating
IP67
Quick Reading
Yes
Display Position
Side
Maximum Temperature °C
232 Degrees C
Accuracy
+/-1% at 100 Degrees F, +/-2% at 450 Degrees F
Food Safe
Yes
Application
Food Production
Reduced Tip
Yes
Number of Digits
5
Display Type
LCD
Temperature Resolution F
0.1 Degrees F
NSF Rated
Yes
Waterproof
Yes
Body Style
Non-Rolling
Pocket Thermometer Style
Side Reading Pen Style
Includes NIST-Traceable Certificate
Yes
Resolution
0.1 ¿F/0.1 ¿C
Maximum Temperature °F
450 Degrees F
Scale Type
Digital
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Temperature Resolution C
0.1 Degrees C
Temperature Range
-40 Degrees to 450 Degrees F/-40 Degrees to 232 Degrees C

Description

Digital Thermometer, -40 Degrees to 450 Degrees F/-40 Degrees to 232 Degrees C, Stem Length 3.1 in, Not Applicable, Includes NIST-Traceable Certificate No, .875 in dia Display with 5-Digit LCD - .35 in Digit Height, .875 in x .045 in Display with 5-Digit LCD - .35 in Digit Height, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.