Shop TAYLOR
See all product information
Create Account
Food Scale, LCD, 0.1 g/1 oz
- Mfr # TE11FTP10
- Zoro # G421677680
product price:Â
$
41.19
/ea
Key Features
Remote Control/Display
Integrated
NTEP Rating
Not NTEP Rated
Scale Use Location
Kitchen
Washdown
No
Weighing Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TE11FTP10
- Zoro #
- G421677680
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5 in
Details
- Remote Control/Display
- Integrated
- NTEP Rating
- Not NTEP Rated
- Scale Use Location
- Kitchen
- Washdown
- No
- Weighing Surface Material
- Stainless Steel
- Weight Capacity - Imperial
- 176 oz, 11 lb
- Product Type
- Food Scale
- Weight Capacity - Metric
- 5 kg
- Body Material
- Steel
- Scale Graduations
- 0.1 g/1 oz
- IP Rating
- Not IP Rated
- Scale Mechanism
- Digital
- NEC Rating
- Not NEC Rated
Description
Food scale
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.