Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-Season Static Cling Thermometer

  • Mfr # 5323

  • Zoro # G902016304


product price: $13.50
/ea

Key Features

Includes
Thermometer, User's Guide
Length
2 in
Case Color
White
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5323
Zoro #
G902016304
UPC #
77784053232
Country of Origin
China

Dimensions

Length
2 in
Width
7 in

Details

Includes
Thermometer, User's Guide
Case Color
White

Description

Keep your view clear with the Taylor Precision Products . This window thermometer is constructed with a clear, plastic film that electrostatically adheres to your window to provide fast and easy mounting without the need for brackets, hooks, or glue. A see-through design keeps your garden in full view while providing the accurate weather information you need to prepare for the day ahead. Temperature readings range from -40°F to 120°F with weather icons showing hot and cold temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.