Shop All RH Meters & Thermohygrometers
Taylor
Indoor Digital Hygrometer, -58 to 158 F
Mfr # 5566
Zoro # G4689027
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 20 to 95%
- Humidity Accuracy +/-5%
- Digit Size 1/2 in
- Temp. Range (F) -58 Degrees to 158 Degrees
- Temp. Accuracy (F) +/-2 Degrees
Product Information
- Brand Taylor
- MFR # 5566
- Zoro # G4689027
- UPC # 077784055663
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Digit Size | 1/2 in |
Width | 5 3/8 in |
Depth | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 2 1/2 in |
Overall Dimensions | 4.72 in H x 2.56 in W x 1.38 in D |
Mounting Hole Diameter | 0.25 in |
Overall Width | 2.56 in |
Digit Height | 1/2 in |
Display Width | 3 in |
Display Height | 1 in |
Overall Depth | 1.38 in |
Display Size | 1 in H x 3 in W |
Overall Length | 4.72 in |
Details
Description
Digital Hygrometer, -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 10 Percent to 95 Percent, Primary Scale Temperature, Power Source Battery, Application Indoor, 1 in H x 3 in W 3-Digit LCD Display -1/2 in Digit Height, 4.72 in H x 2.56 in W x 1.38 in D, Surface-Mount, Wall-Mount, Temperature Scale Celsius, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Red (DPGA-10)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- FLUKE Test Leads 1Pr (855705)
- TAYLOR Mason Hygrometer, Range 0/120 F (5525J1)
- TAYLOR Digital Hygrometer, Indoor, 14 to 122 F (1732)
- SPER SCIENTIFIC Sling Psychrometer -5 50 C (736700)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- UEI TEST INSTRUMENTS Digital Pocket Psychrometer (DTH35)
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- Taylor RH Meters & Thermohygrometers