Zoro Homepage

Kitchen Scale, 11 lb Capacity, LCD Display, White, g, lb, oz

  • Mfr # 3817

  • Zoro # G707967573


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3817
Zoro #
G707967573
UPC #
77784012161
Country of Origin
China

Description

Slim, lightweight and portable, our compact digital scale is ideal for a wide range of uses, from portion control to arts and crafts and more This digital scale measures up to 11 lb5 kg in 01 oz1 g increments A large 09 in LCD display is easily viewable from a distance Additional features include a tare function and an autooff function to preserve battery power The scale measures 614 in by 4 in by 1 in, small enough to fit in a purse or cargo pocket One CR2032 mercuryfree, Lithium battery included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.