Portable Can Opener, Black, Steel
Mfr # 407BKFS10
Zoro # G021683593
product price: $7.59
/eaSold in multiples of 6 for $45.54
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407BKFS10
Zoro #
G021683593
UPC #
-
Country of Origin
China
Description
Portable Can Opener, Color Black, Material Steel, Overall Length 3 1/4 in, Overall Width 1 1/2 in, Overall Height 7 in, Power Source Manual, Weight 0.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.