Shop TAYLOR PRECISION PRODUCTS
See all product information
Create Account
Spatula, Silicone, 500 F Max Temp
- Mfr # 530255810
- Zoro # G321668733
product price:Â
$
10.55
/ea
Sold in multiples of 3 for
$31.65
Key Features
NSF Certified
Yes
Blade Length
4 5/8 in
Handle Color
Red
High-Heat Compatible
Yes
Maximum Temperature
500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530255810
- Zoro #
- G321668733
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Length
- 4 5/8 in
- Blade Width
- 2 in
- Wire Rope Length
- 13 1/2 in
- Overall Length
- 13 1/2 in
- Length
- 13 1/2 in
Details
- NSF Certified
- Yes
- Item
- Sptaula
- Handle Color
- Red
- High-Heat Compatible
- Yes
- Maximum Temperature
- 500 Degrees F
- Hanging Hole
- Yes
- Blade Color
- White
- Dishwasher Safe
- Yes
- Design
- 1 Piece
- Blade Material
- Silicone
- Handle Material
- Silicone
- Product Type
- Spatula
- Edge Style
- Smooth
Description
Sptaula, Overall Length 13 1/2 in, Product Type Spatula, Handle Material Silicone, Maximum Temperature 500 Degrees F, Handle Color Red, Edge Style Smooth, High-Heat Compatible Yes, Hanging Hole Yes, Blade Color White, Blade Length 4 5/8 in, Blade Material Silicone, Blade Width 2 in, Design 1 Piece, Dishwasher Safe Yes, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.