This item is Discontinued.

Taylor Taylor Digital 13.5 in. Bath Scale Taylor-7407

Taylor Digital 13.5 in. Bath Scale (Discontinued)

  • Mfr # Taylor-7407
  • Zoro # G504024431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Taylor-7407
Zoro #
G504024431
UPC #
77784010907
Country of Origin
China

Description

Features
  • Super thin design
  • Two longlife lithium batteries (included)
  • Digital 13.5 in. Bath Scale
Specifications
  • Dimension: 5" H x 13.91" W x 14.5" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.