Zoro Homepage

Taylor Precision 6714 13.5 in. Color Dial Thermometer

  • Mfr # 6714

  • Zoro # G604137161


product price: $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6714
Zoro #
G604137161
UPC #
077784067147
Country of Origin
China

Description

  • Largest dial available
  • Easy to read with Color Track design
  • For indoor and outdoor use
  • -60o F to 120o and -50o C to 50o C temperature ranges
  • Weather resistant construction
  • 13-1/2"
  • Length: 13.6
  • Width: 13.8
  • Height: 1.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.