This item is Discontinued.

Taylor Taylor Precision Biggest Loser 6.6 Lb Kitchen Scale  3831BL 3831BL

Taylor Precision Biggest Loser 6.6 Lb Kitchen Scale 3831BL (Discontinued)

  • Mfr # 3831BL
  • Zoro # G803709671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3831BL
Zoro #
G803709671
UPC #
77784005101
Country of Origin
China

Description

  • Clean glass platform that removes for easy cleaning
  • Large LCD readout
  • Add and weigh electronic tare
  • Long life lithium batteries are included
  • Auto off
  • Reads up to 6.6 lbs
  • Length: 2.3
  • Width: 8.8
  • Height: 8.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.