Zoro Homepage

Taylor Precision Products 6733 Cardinal Thermometer

  • Mfr # 6874028

  • Zoro # G804171200


product price: $36.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6874028
Zoro #
G804171200
UPC #
-
Country of Origin
China

Description

Easy to read 13 in. Diameter thermometer is weather resistant, accurate and durably constructed. Dial is framed by a molded shatterproof bezel and has fahrenheit scale range from 120 to minus 60 degrees, readable to 2 degrees. Quickly mounts with two screws (not included).

Features
  • Outdoor
  • Dimension - 12.72 x 12.5 x 11.38 in.
  • Item weight - 1.45 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.