Thermometer, 6 ft Cable L., Digital
- Mfr # 144210
- Zoro # G122761039
product price:Â
$
61.45
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Power Source - TS Only
Battery
Temperature Units
Fahrenheit/Celsius
Number of Batteries Required
2
Sensor Technology
Thermistor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144210
- Zoro #
- G122761039
- UPC #
- -
- Country of Origin
- China
- Minimum Temperature °F
- -40 Degrees F
- Power Source - TS Only
- Battery
- Temperature Units
- Fahrenheit/Celsius
- Number of Batteries Required
- 2
- Sensor Technology
- Thermistor
- Maximum Temperature (°F)
- 221 Degrees F
- Testing Functions
- Min/Max Temperature
- Item
- Thermometer
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 105 Degrees C
- Accuracy
- +/-1.8 Degrees F
- Display Type
- Digital
- Includes NIST-Traceable Certificate
- No
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Battery Size
- AAA
- Cable Length
- 6 ft
Description
Thermometer, Accuracy +/-1.8 Degrees F, Cable Length 6 ft
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.