Shop TAYLOR

Thermometer, Digital, 0, 220F, Battery

  • Mfr # 5286344
  • Zoro # G712166282

product price: 
$
41.39
/ea
Sold in multiples of 6 for $248.34

Key Features

Number of Digits
5
Display Size
.5 in H x .94 in W
Body Style
Non-Rolling
Reduced Tip
No
Application
Food Production
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5286344
Zoro #
G712166282
UPC #
077784041055
Country of Origin
China
Item
Digital Thermometer
Number of Digits
5
Body Style
Non-Rolling
Reduced Tip
No
Application
Food Production
Temperature Range
0 Degrees to 220 Degrees F
Quick Reading
Yes
Maximum Temperature °F
220 Degrees F
Waterproof
Yes
Resistance Rating
IP67
Includes NIST-Traceable Certificate
No
Display Type
Digital
Scale Type
Digital
Temperature Resolution F
0.1 Degrees F
Backlit
No
Minimum Temperature °F
0 Degrees F
Display Position
Top
Accuracy
+/-1 % @ 0 to 220 Degrees F
NSF Rated
Yes
Food Safe
Yes
Pocket Thermometer Style
Top Reading Rectangle Head
Resolution
0.1 ¿F
Response Time
1 sec
Power Source
Battery
Sensor Technology
Thermistor
Minimum Temperature °C
-10 Degrees C
Pocket Thermometer Body Style
Non-Rolling
Folding Stem
No
Product Type
Pocket Thermometer
Stem Material
304 stainless steel
Maximum Temperature (°C)
100 Degrees C
Maximum Temperature (°F)
220 Degrees F
Lens Material
Glass
Calibration Certificate Type
Not Certified
Housing Material
ABS
Temperature Units
Celsius, Fahrenheit
Pocket Thermometer Reduced Tip
No
Pocket Thermometer Display Position
Top
Digital Display Type
LCD
Temperature Resolution C
0.1 Degrees C
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Display Size
.5 in H x .94 in W
Display Diameter
0.94 in
Display Height
0.5 in
Display Width
0.94 in
Digit Height
0.4 in
Stem Length
6.5 in
Battery Size
CR2032
Minimum Dry Immersion Depth
1 in
Minimum Wet Immersion Depth
1 in

Description

Digital Thermometer, 0 Degrees to 220 Degrees F, Stem Length 6.5 in, Not Applicable, Includes NIST-Traceable Certificate No, .94 in dia Display with 5-Digit LCD - .4 in Digit Height, .94 in x .5 in Display with 5-Digit LCD - .4 in Digit Height, Digital

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.