Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless In/Out Forecaster w/Color Disp

  • Mfr # 1736

  • Zoro # G4017076


product price: $53.29
/ea

Key Features

Includes
AC Adapter
Features
Accommodate Up to 3 Remote Sensor, Alarm Clock with Snooze, Barometric Pressure Readings, Calendar, History Chart, Min/Max for Temperature and Humidity, Moon Phases
Temp. Range (F)
-40 Degrees to 140 Degrees
Humidity Accuracy
+/-5%
Display
Digital LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1736
Zoro #
G4017076
UPC #
077784023969
Country of Origin
China

Dimensions

Display Digit Size
1.0 in
Base Width
6.5 in
Base Depth
2 in
Overall Length
6.5 in
Overall Dimensions
6 1/2 in W x 4 7/8 H (Base)/2 in W x 3 5/8 in H x 1 in D (Sensor)
Display Size
3 1/8 in H x 4 3/4 in W
Overall Depth
4.75 in
Digit Height
1 in
Overall Width
2 in
Display Width
4.75 in
Base Height
4.88 in
Sensor Width
2 in
Sensor Height
3.63 in
Display Height
3.13 in
Sensor Depth
1 in

Details

Item
Wireless Thermometer
Includes
AC Adapter
Features
Accommodate Up to 3 Remote Sensor, Alarm Clock with Snooze, Barometric Pressure Readings, Calendar, History Chart, Min/Max for Temperature and Humidity, Moon Phases
Temp. Range (F)
-40 Degrees to 140 Degrees
Humidity Accuracy
+/-5%
Display
Digital LCD
Application
Indoor/Outdoor
Temp. Range (C)
-4 to 60 Degrees
Receiver to Transmitter Distance
200 ft
Power Source
Battery
Temp. Resolution
0.1 Degrees
Humidity Resolution
1 %
Relative Humidity Range
20% to 95%
Remote Probe
No
Temp. Accuracy
+/- 2 Degrees
Sensor Minimum Temperature F
-40 Degrees F
Display Features
3-Channel Wireless Deluxe Color Forecaster, Calendar With Alarm Clock and Touch Snooze
NSF Rated
No
Sensor Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Sensor Maximum Temperature C
60 Degrees C
Resolution
0.1¿F/0.1¿C/1% RH
Base Maximum Temperature F
140 Degrees F
Accuracy
+/-2 Degrees F/ +/-1% RH
Base Power Source Details
(2) AA Batteries
Case Color
Black
Primary Scale
Outdoor Temperature/Humidity
Base Maximum Temperature C
60 Degrees C
Backlit
Yes
Power Source Details
(2) AA Batteries (Base)/(2) AA Batteries (Sensor)
Scale Type
LCD Color Readout, Temperature, Humidity, Barometric Pressure, Moon Phase, Weather Icons, LCD Color Readout, Temperature, Humidity, Barometric Pressure, Moon Phase, Weather Icons
Base Mounting Location
Surface Mount
Base Battery Type
(2) AA
Case Material
ABS Plastic
Transmission Range
200 ft
Base Temperature Range F
-40 Degrees to 140 Degrees F
Digital Display
3 1/8 in H x 4 3/4 in W 3-Digit Backlit LCD Display - 1 in Digit Height
Base Mounting Type
Easel Stand
Base Temperature Range C
-40 Degrees to 60 Degrees C
Sensor Temperature Range F
-40 Degrees to 140 Degrees F
Memory
Max, Min
Sensor Power Source Details
(2) AA Batteries
Secondary Scale
Date/Day/Indoor Temperature/Humidity/Time
Sensor Maximum Temperature F
140 Degrees F
Sensor Battery Type
(2) AA
Base Minimum Temperature F
-40 Degrees F
Temperature Scale
Celsius, Fahrenheit
Sensor Power Source
Battery
Includes NIST-Traceable Certificate
No
Base Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Base Minimum Temperature C
-40 Degrees C
Number of Digits
3
Number of Sensors
1
Battery Run Time
9 mo
Functions
Degrees F/ Degrees C Switchable, Max/Min Temperature Recall
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Base Power Source
Battery
Sensor Temperature Range C
-40 Degrees to 60 Degrees C
Includes Batteries
No
Humidity Range
20% to 95%
Sensor Material
ABS Plastic
Sensor Minimum Temperature C
-40 Degrees C
Display Type
LCD Color Readout, Temperature, Humidity, Barometric Pressure, Moon Phase, Weather Icons
Base Maximum Temperature °F
140 Degrees F
Sensor Maximum Temperature °F
140 Degrees F
Base Minimum Temperature °F
-40 Degrees F
Base Minimum Temperature °C
-40 Degrees C
Sensor Maximum Temperature °C
60 Degrees C
Sensor Minimum Temperature °F
-40 Degrees F
Sensor Minimum Temperature °C
-40 Degrees C
Base Temperature Range °C
-40 Degrees to 60 Degrees C
Base Maximum Temperature °C
60 Degrees C
Base Temperature Range °F
-40 Degrees to 140 Degrees F

Description

Wireless Thermometer, Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 20 Percent to 95 Percent, Number of Sensors 1, Transmission Range 200 ft, Primary Scale Outdoor Temperature/Humidity, Includes NIST-Traceable Certificate No, Base Power Source Details (2) AA Batteries, Base Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 3 1/8 in H x 4 3/4 in W 3-Digit Backlit LCD Display - 1 in Digit Height

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.