Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

1 -Gang Horizontal or Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # ML450W

  • Zoro # G4994324

CAD Available

product price: $11.95
/ea

Key Features

CAD Drawing
Box Type
Single Gang
Number of Gangs
1
Cover Type
Expandable, In-Use
Overall Width
4 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML450W
Zoro #
G4994324
UPC #
092326113106
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
6-1/8 in
Height
5 3/4 in
Depth
1 in to 3 1/2 in
Width
3 5/8 in
Overall Depth
3 in
Overal Depth
3 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Cover Type
Expandable, In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Gasket Material
Polyethylene Foam
Features
Low Profile
Color
White
Standards
UL and ETL
Body Material
Polycarbonate and Synthetic Neoprene Rubber
Receptacle Type
GFCI
Includes
Attached Gasket, Mounting Hardware
Cover Material
Polycarbonate
Weight
0.41 lb.
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

While In Use Weatherproof Cover, Body Material Polycarbonate and Synthetic Neoprene Rubber, Mounting Orientation Horizontal or Vertical, Receptacle Type GFCI, Depth 1 in to 3 1/2 in, Number of Gangs 1, Width 3 5/8 in, Height 5 3/4 in, Features Low Profile, Gasket Material Polyethylene Foam, Color White, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.