Zoro Homepage

CAD Viewer & Download Files

2 -Gang Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM2410C

  • Zoro # G5210746

CAD Available

product price: $13.19
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Cover Type
In-Use
Overall Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2410C
Zoro #
G5210746
UPC #
092326104067
Country of Origin
Mexico

Dimensions

Overall Width
5-1/2 in
Overall Height
5-3/4 in
Width
5 1/2 in
Depth
3 in
Height
5 1/2 in
Actual Depth
3.25 in
Overall Depth
2 3/4 in
Overal Depth
3-1/4 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Features
Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting
Receptacle Type
and Rounds, Duplex, GFCI, Switch
Includes
Attached Gasket, Mounting Hardware
Color
Clear
Body Material
Polycarbonate
Standards
UL
Cover Material
Polycarbonate
Weight
0.7 lb.
NEMA Enclosure Rating
3R
For Electrical Component Type
Decora/GCFI
CAD Available
Yes

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type and Rounds, Duplex, GFCI, Switch, Depth 3 in, Number of Gangs 2, Width 5 1/2 in, Height 5 1/2 in, Features Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting, Gasket Material Polyethylene Foam, Color Clear, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.