Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 -Gang Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM7420G

  • Zoro # G1938454


product price: $35.69
/ea

Key Features

Box Type
Double Gang
Number of Gangs
2
Cover Type
In-Use
Overall Width
5-7/16 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM7420G
Zoro #
G1938454
UPC #
050169994962
Country of Origin
China

Dimensions

Overall Width
5-7/16 in
Overall Height
6 in
Height
6 in
Inside Depth
5 1/2 in
Width
5 3/8 in
Depth
4 3/4 in
Actual Depth
5.508 in
Overall Depth
5 in
Overal Depth
5.508 in

Details

Item
Weatherproof Cover
Box Type
Double Gang
Number of Gangs
2
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Polyethylene Foam
Color
Gray
Includes
Attached Gasket, Mounting Hardware
Standards
cULus
Body Material
Polycarbonate
Receptacle Type
GFCI
Cover Material
Polycarbonate
Weight
0.856 lb.
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 4 3/4 in, Number of Gangs 2, Width 5 3/8 in, Height 6 in, Inside Depth 5 1/2 in, Gasket Material Polyethylene Foam, Color Gray, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.