Zoro Homepage

Allure Rocker Switch Insert, Plastic, White

  • Mfr # A20W

  • Zoro # G3708658


product price: $1.89
/ea
Sold in multiples of 9 for $17.01

Key Features

Color
White
Material
Plastic
Size
3.71"H x 1.81"Wx 0.26"L
Width
1.810 in
Length
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20W
Zoro #
G3708658
UPC #
-
Country of Origin
China

Dimensions

Size
3.71"H x 1.81"Wx 0.26"L
Width
1.810 in
Length
0.26 in
Height
3.71 in
Each - Width
1.810 in
Dimensions
0.26 in x 1.81 in x 3.71 in

Details

Item
Allure Rocker Switch Insert
Color
White
Material
Plastic
Collection Name
ALLURE
Product Type
Wallplates
Style
Rocker Switch
Features
Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear.

Description

Allure(R) Insert Rocker Switch,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.