Zoro Homepage

Allure(R) Universal Decorator Insert, Wht

  • Mfr # A72W

  • Zoro # G3708728


product price: $1.99
/ea
Sold in multiples of 9 for $17.91

Key Features

Color
White
Style
Universal Insert
Height
3.71 in
Width
1.810 in
Features
Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72W
Zoro #
G3708728
UPC #
-
Country of Origin
China

Dimensions

Height
3.71 in
Width
1.810 in
Length
0.24 in
Each - Width
1.810 in
Dimensions
0.24 in x 1.81 in x 3.71 in
Size
0.24 in x 1.81 in x 3.71 in

Details

Item
Allure(R) Universal Decorator Insert,Wht
Color
White
Style
Universal Insert
Features
Use one plate with different inserts to fit any combination of outlet or switch.; Quick and easy to install in under a minute with no electrical work.; Saves time and money by covering existing devices instead of replacing them.; Polycarbonate material resists wear and tear.
Product Type
Wallplates
Material
Plastic
Collection Name
ALLURE

Description

Allure(R) Universal Decorator Insert,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.