Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Aluminum

  • Mfr # 5320-1

  • Zoro # G610027791


product price:  $10.65
/ea

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5320-1
Zoro #
G610027791
UPC #
92326112215
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Width
2.816 in
Depth
2.142 in
Height
4.559 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Color
White
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.