Zoro Homepage

Masque Decorator Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White

  • Mfr # 5000W

  • Zoro # G3708813


product price: $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Color
White
Material
Plastic
Size
4-3/4"H x 2.93"Wx 0.32"L
Finish
Textured
Width
2.930 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000W
Zoro #
G3708813
UPC #
-
Country of Origin
United States

Dimensions

Size
4-3/4"H x 2.93"Wx 0.32"L
Width
2.930 in
Height
4.75 in
Length
0.32 in
Dimensions
0.32 in x 2.93 in x 4.75 in
Each - Width
2.930 in

Details

Item
Masque Decorator Wall Plates
Number of Gangs
1
Color
White
Material
Plastic
Finish
Textured
Application
Designed for home and commercial use for enhanced ascetics and durability.
Product Type
Wallplates
Collection Name
MASQUE®
Finish Type
Textured
Wall Plate Opening
Decorator
Number of Gang(s)
1-Gang
Features
Achieve fantastic colors - MASQUE® 5000 Series wall plates are easily painted or wallpapered to match or complement walls; Unbreakable premium plastic wall plates; Won't not crack or distort during installation; Hides outdated, discolored outlets; Customize with MASQUE® Adapters; Includes screw(s) in matching finish

Description

Masque(R) Paintable Wallplate,1-Gang,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.