Masque Duplex Wall Plates, Number of Gangs: 1 Plastic, Textured Finish, White
Mfr # 2000W
Zoro # G3710590
product price: $2.89
/eaSold in multiples of 50 for $144.50
Key Features
Number of Gangs
1
Color
White
Material
Plastic
Size
4-3/4"H x 2.93"Wx 0.21"L
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000W
Zoro #
G3710590
UPC #
92326101868
Country of Origin
United States
Dimensions
Size
4-3/4"H x 2.93"Wx 0.21"L
Height
4.75 in
Length
0.21 in
Width
2.930 in
Dimensions
0.21 in x 2.93 in x 4.75 in
Each - Width
2.930 in
Details
Item
Masque Duplex Wall Plates
Number of Gangs
1
Color
White
Material
Plastic
Finish
Textured
Number of Gang(s)
1-Gang
Series
Grounded Duplex
Collection Name
MASQUE®
Wall Plate Opening
Grounded Duplex
Finish Type
Textured
Application
Designed for home and commercial use for enhanced ascetics and durability.
Features
Achieve fantastic colors - MASQUE® 2000 Series wall plates are easily painted or wallpapered to match or complement walls; Unbreakable premium plastic wall plates; Won't not crack or distort during installation; Hides outdated, discolored outlets; Includes screw(s) in matching finish
Description
Paintable Outlet Plate,Duplex,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.