This item is Discontinued.

Taymac TayMac Extra duty Rectangle Plastic 1 gang 6.14 in. H X 4.04 in. W In-Use Cover ML500G

TayMac Extra duty Rectangle Plastic 1 gang 6.14 in. H X 4.04 in. W In-Use Cover (Discontinued)

  • Mfr # ML500G
  • Zoro # G106613620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML500G
Zoro #
G106613620
UPC #
50169917411
Country of Origin
China

Dimensions

Width
4.040 in
Height
6.14 in
Actual Depth
1.55 in
Each - Width
4.040 in
Depth
3 in

Details

Color
Gray
Material
Polycarbonate
Weather Resistant
Yes
Box Type
1-Gang
Type
Cover
Mounting Method
Multi-directional
Certified Listed
cULus Listed
Number of Gang(s)
1-Gang
Construction
Nonmetallic
Configuration
Multi-Configurable
Nema Rating
NEMA 3R
Product Type
Weatherproof
Standard
cULus Listed
Collection Name
Extra Duty
Cubic Capacity
74.4168 cu.in
Cover Type
Expandable;In-Use
NEC
Compliant
Features
Revolutionary design expands from 1 in. to 3 in. for In-Use needs; Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight; Quick-Fit keyhole mounting system allows installation under a minute; Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI; 100% paintable surface; Clear window allows for quick/easy visual inspection; Includes attached gasket and mounting hardware; NEMA 3R compliant

Description

Taymac weatherproof expandable non-metallic while-in-use device covers provide weatherproof protection when an outlet is in use. The covers provide in-use flexibility by expanding outwards from 1 inch to 3 inch Expandable while-in-use covers are made from ultra-rugged polycarbonate and synthetic neoprene rubber. An attached gasket, mounting hardware and installation instructions are included.


  • • Patented quick-fit key-hole mounting system allows cover installation under a minute
  • • Clear window allows for quick/easy visual inspection
  • • 100 percent paintable surface
  • • 16-in-1 configurations
  • • NEMA 3R compliant
  • • Extra duty rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.