This item is Discontinued.

Taymac Weatherproof Cover, Switch Box Type, 1 Gang, Polycarbonate MM720C

Weatherproof Cover, Switch Box Type, 1 Gang, Polycarbonate (Discontinued)

  • Mfr # MM720C
  • Zoro # G8633236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM720C
Zoro #
G8633236
UPC #
50169917299
Country of Origin
Mexico

Dimensions

Nominal Depth
4.75 in
Overall Length
5.92 in
Overall Width
4.53 in
Overall Height
5.92 in
Actual Depth
5.1 in
Overal Depth
5.1 in

Details

Item
Weatherproof Cover
Accessory Type
Weatherproof box/cover
Box Type
Switch
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Horizontal/Vertical
Features
High-impact polycarbonate construction provides maximum durability; Quick-Fit keyhole mounting system allows installation in under a minute; Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI; Lockable tab; Includes attached gasket and mounting hardware; Extra Duty® rated; Jumbo, 4.75 in. deep; Horizontal/vertical device mount
Color
Clear
Certified Listed
cULus Listed
NEC
Compliant

Description

1-Gang, Vertical/Horizontal Mount, Extra Duty, Weatherproof, Non-Metallic, In-Use Cover, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.


  • • Weatherrproof Protection 16-in-1 Combination
  • • High Impact While-In-Use-Cover
  • • Horizontal/Vertical
  • • Weatherrproof Protection 16-in-1 Combination
  • • 2014 Compliant Extra Duty Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.