Astral Grab Bar, 16" L, Stainless Steel, Polished chrome

  • Mfr # 03-6916PSS

  • Zoro # G2755958


product price: $73.56
/ea

Key Features

Type
Astral
Material
Stainless Steel
Standards
ADA compliant
Color
Silver
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-6916PSS
Zoro #
G2755958
UPC #
-
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
2-7/8"
Depth
1-1/2"
Dia.
1-1/4"
Overall Length
19 in
Bar Length
16"
Bar Diameter
1 1/4 in
Mounting Flange Diameter
3 in

Details

Finish
Polished chrome
Type
Astral
Material
Stainless Steel
Standards
ADA compliant
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
300 lb.
Item
Grab Bar
Includes
Mounting hardware
Features
Ergonomic; Non-Slip Finger Grip; Concealed Mount
Mounting Screws
Concealed
Frame
Stainless Steel
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel
Center to Center Hole Distance
16 in
Mount Orientation
Left Hand, Right Hand
Bar Style
Straight
Projection
2 7/8 in
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 16 in, Overall Length 19 in, Weight Capacity 300 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 16 in, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Non-Slip Grip, Includes Mounting Hardware, Mounting Flange Diameter 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.